Motion
B4048-32

BOSTON GEAR
B4048-32

Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
MI ITEM #00008614
MFR #B4048-32
Price$265.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
B4048-32

Bearing, Cylindrical, Oil Impregnated, Sintered Bronze
MI ITEM #00008614
MFR #B4048-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$265.73/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    3.0000 in
  • Overall Length  
    4.0000 in
  • Weight
    1.99 lbs

Details

  • Bearing Material
    Powdered Metal
  • Groove Plug Type
    None
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1, Type 2
  • UPC_NO
    781711353868

Overview

Mfr description
B 4048-32 SINT BRZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text