Motion
SS-96112-32

SYMMCO INC
SS-96112-32

Plain Sleeve Bearing - 3.0000 in ID, 3.5000 in OD, 2.0000 in Length, Powdered Metal Material
MI ITEM #00008658
MFR #SS-96112-32
Price$85.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SS-96112-32

Plain Sleeve Bearing - 3.0000 in ID, 3.5000 in OD, 2.0000 in Length, Powdered Metal Material
MI ITEM #00008658
MFR #SS-96112-32

Mfr description
SS 96112-32 SINTERED BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.34/each

Specifications

Dimensions

  • Inside Diameter
    3.0000 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    3.5000 in
  • Overall Length  
    2.0000 in

Details

  • Bearing Material
    Powdered Metal
  • Bushing Material
    Bronze
  • Country of Origin
    US
  • Description
    Bronze Sleeve Bearings
  • Harmonization Code
    848330
  • Manufacturer Catalog Number
    SS-96112-32
  • Material
    Bronze
  • Material Specification
    CT-1000-K26, SAE841
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SS
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781260009285

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)