Motion
FFB35-1
Flanged Bearing - 0.3125 in OD, 0.1250 in Length, 0.3750 in Flg Dia., Powdered Metal Material
Mi Item #00008711
MFR #FFB35-1
Price$0.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 0.3125 in OD, 0.1250 in Length, 0.3750 in Flg Dia., Powdered Metal Material
Mi Item #00008711
MFR #FFB35-1

Mfr description
FFB-35-1 SINT BRZ BRG
  • Bunting Oil-Filled Bronze Bearings- Stock Bearings- Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze.
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances.
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.79/each

Specifications

Dimensions

  • Flange Diameter  
    0.3750 in
  • Flange Thickness
    0.0470 in
  • Inside Diameter
    0.1875 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.3125 in
  • Overall Length  
    0.1250 in

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Flanged
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905091308
  • Material Specification
    SAE 841 Bronze
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II
  • UPC_NO
    717905091308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)