Motion
FF707-2
Flanged Bearing - 0.7500 in OD, 0.7500 in Length, 0.9375 in Flg Dia., Powdered Metal Material
Mi Item #00008901
MFR #FF707-2
Price$3.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 0.7500 in OD, 0.7500 in Length, 0.9375 in Flg Dia., Powdered Metal Material
Mi Item #00008901
MFR #FF707-2

Mfr description
FF 707-02 FLANGE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.22/each

Specifications

Dimensions

  • Flange Diameter  
    0.9375 in
  • Flange Thickness
    0.1250 in
  • Inside Diameter
    0.5000 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.7500 in
  • Overall Length  
    0.7500 in
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Flanged
  • Groove Plug Type
    Oil-Filled Grooves
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    +10 to +220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • UPC_NO
    717905092831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)