Motion
FB1013-111/2

BOSTON GEAR
FB1013-111/2

Bearing, Flanged, Oil Impregnated, Sintered Bronze
MI ITEM #00008955
MFR #FB1013-111/2
Your Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FB1013-111/2

Bearing, Flanged, Oil Impregnated, Sintered Bronze
MI ITEM #00008955
MFR #FB1013-111/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.35/each(List $23.94)

Overview

Mfr description
FB 1013-11 1/2 SINT BRZ BRG

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Maximum PV Value
    50000
  • Max V Value
    1200 fp/min
  • Material Specification
    BOST-BRONZ
  • Standards Met
    ASTM B438-73 Grade 1, MIL-B-5687C Type I Comp. A, SAE 20-30, Type 2
  • UPC_NO
    781711356265
  • Weight
    0.09 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text