Motion
FF-2000
FF-2000 1.6265 X 2.004 X 2 X 2-1/4 X 3/16in Pwdr Flange Bearing
MI ITEM #00009115
MFR #FF-2000
Your Price$23.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FF-2000 1.6265 X 2.004 X 2 X 2-1/4 X 3/16in Pwdr Flange Bearing
MI ITEM #00009115
MFR #FF-2000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.60/each(List $32.35)

Overview

Mfr description
FF-2000 1.6265 X 2.004 X 2 X 2-1/4 X 3/1

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.0075
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000, -.0015
  • Outside Diameter
  • Overall Width
    2.2500 in
  • Description
    FF-2000 1.6265 X 2.004 X 2 X 2-1/4 X 3/16in Pwdr Flange Bearing
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802009885
  • UPC_NO
    00846802009885
  • Manufacturer Catalog Number
    FF2000
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    2.25 in
  • Flange Diameter Tolerance
    ±.01
  • Flange Thickness
    0.1875 in
  • Flange Thickness Tolerance
    ±.01 in
  • Inside Diameter Tolerance
    +.000, -.0015
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text