Motion
TB712
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
Mi Item #00009141
MFR #TB712
Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
Mi Item #00009141
MFR #TB712

Mfr description
TB 712 SINT BRZ WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.73/each

Specifications

Dimensions

  • Inside Diameter  
    0.4375 in
  • Maximum PV Value
    10000
  • Outside Diameter  
    0.7500 in
  • Overall Thickness
    0.0625 in

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    Maximum of +250 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Standards Met
    Mil-B-5687C
  • UPC_NO
    781711692189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)