Motion
TT-1102
Plain Sleeve Thrust Washer - 0.6250 in ID, 1.1875 in OD, 2.38 mm, 3/32 in Thickness, Powdered Metal Bronze Material
Mi Item #00009188
MFR #TT-1102
Price$2.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.6250 in ID, 1.1875 in OD, 2.38 mm, 3/32 in Thickness, Powdered Metal Bronze Material
Mi Item #00009188
MFR #TT-1102

Mfr description
TT-1102 .627 X 1.1875 X 3/32IN P/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.79/each

Specifications

Dimensions

  • Inside Diameter  
    0.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.1875 in
  • Overall Length
    0.0938 in
  • Overall Thickness
    0.0938 in
  • Overall Width
    1.1875 in
  • Recommended Shaft Size
    5/8 in
  • Thickness  
    3/32 in, 2.38 mm
  • Weight
    0.0168 lbs, 7.6203 g

Details

  • Additional Details
    Standard stock products;Vacuum impregnated with SAE 30 oil;Self-lubricating;RoHS Compliant;REACH Compliant;DFARS Compliant
  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Bushing Material
    Sintered Bronze
  • Description
    TT-1102 .627 X 1.1875 X 3/32in Pwdr Mtl Bronze Thrust Washer Bearing
  • Finish Coating
    Oil Impregnated
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    TT1102
  • Manufacturer Upc Number
    00846802010171
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    TT
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802010171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)