Motion
TT-1303-2
Plain Sleeve Thrust Washer - 0.7500 in ID, 1.3750 in OD, 0.1250 in, 3.18 mm Thickness, Powdered Metal Bronze Material
MI ITEM #00009207
MFR #TT-1303-2
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.7500 in ID, 1.3750 in OD, 0.1250 in, 3.18 mm Thickness, Powdered Metal Bronze Material
MI ITEM #00009207
MFR #TT-1303-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.90/each

Specifications

Dimensions

  • Bore Diameter
    0.7530 in
  • Inside Diameter  
    0.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    2000 psi;13.7895 MPa
  • Outside Diameter  
    1.3750 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.3750 in
  • Recommended Shaft Size
    19.05 mm, 3/4 in
  • Thickness  
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-lubricating;Oil-Impregnated;RoHS Compliant;REACH Compliant;DFARS Compliant
  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Bushing Material
    Sintered Bronze
  • Description
    TT-1303-2 .753 X 1.375 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    TT13032
  • Manufacturer Upc Number
    00846802010263
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    TT
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802010263

Overview

Mfr description
TT-1303-2 .753 X 1.375 X 1/8IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text