1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Boston Gear
TB1424
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
MI ITEM #
00009222
MFR #
TB1424
List Price
$5.73
/each
Qty
List Price
$5.73
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Plain Bearings
Boston Gear TB1424
Boston Gear
TB1424
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
MI ITEM #
00009222
MFR #
TB1424
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear
TB1424
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
MI ITEM #
00009222
MFR #
TB1424
Availability:
In stock
List Price
$5.73
/each
Sign in
for your price
Qty
List Price
$5.73
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
TB 1424 SINT BRZ WASHER
Specifications
Inside Diameter
0.8750 in - 7/8 in
Outside Diameter
1.5000 in - 1-1/2 in
Overall Thickness
0.1250 in - 1/8 in
Bearing Material
Oil-Impregnated Bronze
Material Specification
SAE 841
Maximum P Value
2000 psi
Maximum PV Value
10000
Maximum V Value
1200 fp/min
Nominal Overall Length
1/8 in
Operating Temperature Range
Maximum of +250 °F
Plug Type
No Plugs, No Plugs
Standards Met
Mil-B-5687C
Weight
0.03 lbs
Product Type
Plain Sleeve Thrust Washers
Bearing Material
Oil-Impregnated Bronze
Bearing Type
Plain Sleeve Thrust Washers
Inside Diameter
0.8750 in
Outside Diameter
1.5000 in
Overall Thickness
0.1250 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data