Motion
ST-3252-4

SYMMCO INC
ST-3252-4

Plain Sleeve Thrust Washer - 1.0000 in ID, 1.6250 in OD, Sintered Bronze Material
Mi Item #00009242
MFR #ST-3252-4
Price$2.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
ST-3252-4

Plain Sleeve Thrust Washer - 1.0000 in ID, 1.6250 in OD, Sintered Bronze Material
Mi Item #00009242
MFR #ST-3252-4

Mfr description
ST-3252-4 THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.69/each

Specifications

Dimensions

  • Inside Diameter  
    1.0000 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    1.6250 in
  • Overall Thickness
    0.1250 in

Details

  • Bearing Material
    Sintered Bronze
  • Harmonization Code
    848330
  • Material Specification
    CT-1000-K26, SAE841
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260009728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)