Motion
ST-4054-4

SYMMCO INC
ST-4054-4

Plain Sleeve Thrust Washer - 1.2500 in ID, 1.6875 in OD, 0.1250 in Thickness, Sintered Bronze Oil-Impregnated Material
MI ITEM #00009254
MFR #ST-4054-4
Your Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
ST-4054-4

Plain Sleeve Thrust Washer - 1.2500 in ID, 1.6875 in OD, 0.1250 in Thickness, Sintered Bronze Oil-Impregnated Material
MI ITEM #00009254
MFR #ST-4054-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.48/each(List $4.56)

Overview

Mfr description
ST-4054-4 THRUST BRG

Specifications

  • Bearing Material
    Sintered Bronze Oil-Impregnated
  • Inside Diameter
  • Outside Diameter
  • Material Specification
    CT-1000-K26, SAE841
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • ISO Grade
    9001:2008 & 14001:2004
  • Harmonization Code
    848330
  • Overall Thickness
    0.1250 in
  • UPC_NO
    781260009841
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text