Motion
ET0516
Cored Bar - Powdered Metal SAE 841 Material, 5/8 in Bore Diameter, 2 in Outside Diameter, 6-1/2 in Overall Length
MI ITEM #00009339
MFR #ET0516
Your Price$251.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Powdered Metal SAE 841 Material, 5/8 in Bore Diameter, 2 in Outside Diameter, 6-1/2 in Overall Length
MI ITEM #00009339
MFR #ET0516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$251.53/each(List $347.12)

Overview

Mfr description
ET 516 SINT BRZ BAR

Specifications

  • Material
    Powdered Metal SAE 841
  • Bore Diameter
    5/8 in
  • Outside Diameter
    2 in
  • Overall Length
    6-1/2 in
  • Material Specification
    SAE 841
  • Operating Temperature Range
    10 to 220 ºF
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Max V Value
    1200
  • Groove Plug Type
    None
  • Standards Met
    ASTM B438 Grade 1 Type II CT-0010-R CT-1000-K26 MIL-B-5687C Type I Comp. A MIL-B-5687D Type I Grade 1 MIL-C-50709 Grade 1 Type II Meets USDA H-1 RoHS
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905086946
  • UPC_NO
    717905086946

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text