Motion
CB1636
Plain Sleeve Bearing - 1.0000 in ID, 2.2500 in OD, 6.5000 in Length, Powdered Metal Material
MI ITEM #00009412
MFR #CB1636
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.0000 in ID, 2.2500 in OD, 6.5000 in Length, Powdered Metal Material
MI ITEM #00009412
MFR #CB1636

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CB 1636 SINT BRZ BAR

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Cored
  • Bore Diameter
  • Outside Diameter
  • Description
    Bearing, Cored Bar, Oil Impregnated, Sintered Bronze
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    Oil Impregnated
  • Material
    Oil-Impregnated Sintered Bronze
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000 psi
  • Max V Value
    1200 fp/min
  • Material Specification
    BOST-BRONZ
  • Standards Met
    ASTM B438-73 Grade 1, MIL-B-5687C Type I Comp. A, SAE 20-30, Type 2
  • Series
    Bost-Bronz
  • Inside Diameter
    1.0000 in
  • UPC_NO
    781711354360
  • Weight
    5.85 lbs
  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Max PV Dry (psi x fpm)
    50000
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text