Motion
ET1224
Cored Bar - Powdered Metal SAE 841 Material, 1-1/2 in Bore Diameter, 3 in Outside Diameter, 6-1/2 in Overall Length
MI ITEM #00009495
MFR #ET1224
Your Price$343.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Powdered Metal SAE 841 Material, 1-1/2 in Bore Diameter, 3 in Outside Diameter, 6-1/2 in Overall Length
MI ITEM #00009495
MFR #ET1224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$343.04/each(List $473.38)

Overview

Mfr description
ET 1224 SINT BRZ BAR

Specifications

  • Material
    Powdered Metal SAE 841
  • Bore Diameter
    1-1/2 in
  • Outside Diameter
    3 in
  • Overall Length
    6-1/2 in
  • Material Specification
    SAE 841
  • Operating Temperature Range
    10 to 220 ºF °F
  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Max V Value
    1200 fp/min
  • Groove Plug Type
    None
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • UPC_NO
    717905087295

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text