Motion
CC-2201-3
CC-2201-3 1-3/4 X 2-1/4 X 6-1/2in Pwdr Mtl Bron Cored Bar Stock
MI ITEM #00009513
MFR #CC-2201-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CC-2201-3 1-3/4 X 2-1/4 X 6-1/2in Pwdr Mtl Bron Cored Bar Stock
MI ITEM #00009513
MFR #CC-2201-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CC-2201-3 1-3/4 X 2-1/4 X 6-1/2IN P/M

Specifications

  • Material
    Powdered Metal Bronze
  • Outside Diameter Tolerance
    Oversized - to finish to
  • Outside Diameter
    2.25 in
  • Overall Length
    6.5
  • Material Specification
    SAE 841
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • Description
    CC-2201-3 1-3/4 X 2-1/4 X 6-1/2in Pwdr Mtl Bron Cored Bar Stock
  • Group & Class
    Cored Bar Stock
  • Inside Diameter Tolerance
    Undersized - to finish to
  • Inner Diameter
    1.75 in
  • Manufacturer Upc Number
    00846802011192
  • UPC_NO
    00846802011192
  • Manufacturer Catalog Number
    CC22013
  • Load at Speed
    50000
  • Maximum Load Capacity
    2000 lb
  • Outer Diameter
    2.25 in
  • Product Types
    Raw Materials
  • RoHs Compliance
    Y
  • Length
    6.5
  • Length Tolerance
    Oversized - to finish to
  • Width
    2.25 in
  • Freight Class
    55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text