Motion
SCS-2430-6

SYMMCO INC
SCS-2430-6

Cored Bar - Sintered Bronze Oil-Impregnated Material, 3 in Bore Diameter, 3-3/4 in Outside Diameter, 6-1/2 in Overall Length
MI ITEM #00009656
MFR #SCS-2430-6
List Price$635.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SCS-2430-6

Cored Bar - Sintered Bronze Oil-Impregnated Material, 3 in Bore Diameter, 3-3/4 in Outside Diameter, 6-1/2 in Overall Length
MI ITEM #00009656
MFR #SCS-2430-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$635.13/each for your price

Overview

Mfr description
SCS-2430-6 SINTERED BRZ CORED BAR

Specifications

  • Material
    Sintered Bronze Oil-Impregnated
  • Bore Diameter
    3 in
  • Outside Diameter
    3-3/4 in
  • Overall Length
    6-1/2 in
  • Material Specification
    CT-1000-K26, SAE 841
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    SCS
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Harmonization Code
    740729
  • UPC_NO
    781260011103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text