Overview
Mfr description
CC-5004 3-3/4 X 5 X 6-1/2IN P/M
Specifications
- MaterialPowdered Metal Bronze
- Bore Diameter3-3/4 in
- Outside Diameter ToleranceOversized - to finish to
- Outside Diameter5 in
- Overall Length6.5 in
- Material SpecificationSAE 841
- Operating Temperature Range+10°F to 220 °F
- Max V Value1200
- ISO Grade1901-01-10 10:35:00
- Type Of BearingRound
- BrandingISOSTATIC
- DescriptionCC-5004 3-3/4 X 5 X 6-1/2in Pwdr Mtl Bronze Cored Bar Stock
- Group & ClassCored Bar Stock
- Inside Diameter ToleranceUndersized - to finish to
- Inner Diameter3.75 in
- Manufacturer Upc Number00846802011611
- UPC_NO00846802011611
- Manufacturer Catalog NumberCC5004
- Load at Speed50000
- Maximum Load Capacity2000 lb
- Outer Diameter5 in
- Product TypesRaw Materials
- RoHs ComplianceY
- Length6.5 in
- Length ToleranceOversized - to finish to
- Width5 in
- Freight Class55
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data