Motion
ET3244
Cored Bar - Powdered Metal SAE 841 Material, 4 in Bore Diameter, 5-1/2 in Outside Diameter, 6-1/2 in Overall Length
MI ITEM #00009708
MFR #ET3244
Your Price$568.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Powdered Metal SAE 841 Material, 4 in Bore Diameter, 5-1/2 in Outside Diameter, 6-1/2 in Overall Length
MI ITEM #00009708
MFR #ET3244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$568.21/each(List $979.31)

Overview

Mfr description
ET 3244 SINT BRZ BAR

Specifications

  • Material
    Powdered Metal SAE 841
  • Bore Diameter
    4 in
  • Outside Diameter
    5-1/2 in
  • Overall Length
    6-1/2 in
  • Material Specification
    SAE 841
  • Operating Temperature Range
    10 to 220 ºF °F
  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Max V Value
    1200 fp/min
  • Groove Plug Type
    Oil-Filled Grooves
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • UPC_NO
    717905087745

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text