Overview
Mfr description
SBS-3-3 SINTERED BRZ SOLID BAR
Specifications
- MaterialSintered Bronze Oil-Impregnated
- Outside Diameter3/8 in
- Overall Length3 in
- Material SpecificationCT-1000-K26, SAE841
- Standards MetRoHS, REACH, DRC Conflice Free
- ISO Grade9001:2008 & 14001:2004
- SeriesSBS
- Harmonization Code740729
- UPC_NO781260010472
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data