Motion
SB10
Bearing, Solid Bar, Oil Impregnated, Sintered Bronze
MI ITEM #00009753
MFR #SB10
Your Price$117.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Solid Bar, Oil Impregnated, Sintered Bronze
MI ITEM #00009753
MFR #SB10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.47/each(List $162.11)

Overview

Mfr description
SB 10 SINT BRZ BAR

Specifications

  • Material
    Oil-Impregnated Sintered Bronze
  • Outside Diameter
    5/8 in
  • Overall Length
    6-1/2 in
  • Operating Temperature Range
    Maximum of +250 °F
  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Max V Value
    1200 fp/min
  • Standards Met
    ASTM B438-73 Grade 1, MIL-B-5687C Type I Comp. A, SAE 20-30, Type 2
  • UPC_NO
    781711357200
  • Weight
    0.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text