Motion
ES0005
Solid Bar Stock - 5/8 in OD, 6-1/2 in Overall Length, Powdered Metal Material
MI ITEM #00009755
MFR #ES0005
Your Price$31.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 5/8 in OD, 6-1/2 in Overall Length, Powdered Metal Material
MI ITEM #00009755
MFR #ES0005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.82/each(List $43.91)

Overview

Mfr description
ES 5 SINT BRZ BAR

Specifications

  • Material
    Powdered Metal
  • Outside Diameter
    5/8 in
  • Overall Length
    6-1/2 in
  • Material Specification
    SAE 841
  • Operating Temperature Range
    10 to 220 ºF °F
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Max V Value
    1200
  • Manufacturer Upc Number
    717905078767
  • UPC_NO
    717905078767
  • Manufacturer Catalog
  • Weight
    0.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text