Boston Gear SB12
Boston Gear
SB12
Bearing, Solid Bar, Oil Impregnated, Sintered Bronze
MI ITEM #00009759
MFR #SB12
List Price
$129.38
/each
List Price
$129.38
/each
Bearing, Solid Bar, Oil Impregnated, Sintered Bronze
MI ITEM #00009759
MFR #SB12
Boston Gear SB12
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Solid Bar, Oil Impregnated, Sintered Bronze
MI ITEM #00009759
MFR #SB12

Availability:
Factory Order
List Price
$129.38
/each
List Price
$129.38
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SB 12 SINT BRZ BAR

Specifications

Material
Oil-Impregnated Sintered Bronze
Maximum P Value
2000 psi
Maximum PV Value
50000
Maximum V Value
1200 fp/min
Operating Temperature Range
Maximum of +250 °F
Outside Diameter
0.7500 in - 3/4 in
Overall Length
6.5000 in - 6-1/2 in
Standards Met
MIL-B-5687C Type I Comp. A, ASTM B438-73 Grade 1, Type 2, SAE 20-30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data