Motion
SBS-6-6

SYMMCO INC
SBS-6-6

Solid Bar Stock - SBS Series, 3/4 in OD, 6-1/2 in Overall Length, Sintered Bronze Oil-Impregnated Material
MI ITEM #00009764
MFR #SBS-6-6
Your Price$65.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SBS-6-6

Solid Bar Stock - SBS Series, 3/4 in OD, 6-1/2 in Overall Length, Sintered Bronze Oil-Impregnated Material
MI ITEM #00009764
MFR #SBS-6-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.28/each(List $68.92)

Overview

Mfr description
SBS-6-6 SINTERED BRZ SOLID BAR

Specifications

  • Material
    Sintered Bronze Oil-Impregnated
  • Outside Diameter
    3/4 in
  • Overall Length
    6-1/2 in
  • Material Specification
    CT-1000-K26, SAE841
  • Operating Temperature Range
    10 to 220 °F
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    SBS
  • Harmonization Code
    740729
  • UPC_NO
    781260010564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text