Motion
SB14
Solid Bar Stock - 7/8 in OD, 6-1/2 in Overall Length, Oil-Impregnated Sintered Bronze Material
MI ITEM #00009765
MFR #SB14
Your Price$164.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 7/8 in OD, 6-1/2 in Overall Length, Oil-Impregnated Sintered Bronze Material
MI ITEM #00009765
MFR #SB14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.67/each(List $227.25)

Overview

Mfr description
SB 14 SINT BRZ BAR

Specifications

  • Material
    Oil-Impregnated Sintered Bronze
  • Outside Diameter
    7/8 in
  • Overall Length
    6-1/2 in
  • Operating Temperature Range
    Maximum of +250 °F
  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Max V Value
    1200 fp/min
  • Standards Met
    ASTM B438-73 Grade 1, MIL-B-5687C Type I Comp. A, SAE 20-30, Type 2
  • UPC_NO
    781711357248
  • Weight
    1.20 lbs
  • Length
    6-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text