Overview
Mfr description
SBS-9-6 SINTERED BRZ SOLID BAR
Specifications
- MaterialSintered Bronze Oil-Impregnated
- Outside Diameter1-1/8 in
- Overall Length6-1/2 in
- Material SpecificationCT-1000-K26, SAE841
- Operating Temperature Range10 to 220 °F
- Standards MetRoHS, REACH, DRC Conflice Free
- ISO Grade9001:2008 & 14001:2004
- SeriesSBS
- Harmonization Code740729
- UPC_NO781260010601
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data