Motion
ES0010
Solid Bar Stock - 1-1/4 in OD, 6-1/2 in Overall Length, Powdered Metal Material
MI ITEM #00009785
MFR #ES0010
Your Price$84.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 1-1/4 in OD, 6-1/2 in Overall Length, Powdered Metal Material
MI ITEM #00009785
MFR #ES0010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.60/each(List $116.75)

Overview

Mfr description
ES 10 SINT BRZ BAR

Specifications

  • Material
    Powdered Metal
  • Outside Diameter
    1-1/4 in
  • Overall Length
    6-1/2 in
  • Material Specification
    SAE 841
  • Operating Temperature Range
    10 to 220 ºF °F
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Max V Value
    1200
  • Manufacturer Upc Number
    717905078811
  • UPC_NO
    717905078811
  • Manufacturer Catalog
  • Weight
    2.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text