Motion
SB22
Bearing, Solid Bar, Oil Impregnated, Sintered Bronze
MI ITEM #00009789
MFR #SB22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Solid Bar, Oil Impregnated, Sintered Bronze
MI ITEM #00009789
MFR #SB22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SB 22 SINT BRZ BAR

Specifications

  • Material
    Oil-Impregnated Sintered Bronze
  • Outside Diameter
    1-3/8 in
  • Overall Length
    6-1/2 in
  • Operating Temperature Range
    Maximum of +250 °F
  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Max V Value
    1200 fp/min
  • Standards Met
    ASTM B438-73 Grade 1, MIL-B-5687C Type I Comp. A, SAE 20-30, Type 2
  • UPC_NO
    781711357323
  • Weight
    2.71 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text