Motion
BB-2000-1
Solid Bar Stock - 2 in OD, 6.5 in Overall Length, Powdered Metal Bronze Material
MI ITEM #00009817
MFR #BB-2000-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 2 in OD, 6.5 in Overall Length, Powdered Metal Bronze Material
MI ITEM #00009817
MFR #BB-2000-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB-2000-1 SOLID X 2 X 6-1/2IN P/M

Specifications

  • Branding
    ISOSTATIC
  • Description
    BB-2000-1 SOLID X 2 X 6-1/2in Pwdr Mtl Bronze Solid Bar Stock
  • Material
    Powdered Metal Bronze
  • Type Of Bearing
    Solid
  • Outside Diameter
    2 in
  • Outside Diameter Tolerance
    Oversized - to finish to
  • Overall Length
    6.5 in
  • Material Specification
    SAE 841
  • Operating Temperature Range
    +10°F to 220 °F
  • Maximum P Value
    2,000 psi
  • Manufacturer Catalog Number
    BB20001
  • Max V Value
    1200
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802011857
  • UPC_NO
    00846802011857
  • Weight
    5.7070 lbs
  • Group & Class
    Solid Bar Stock
  • Load at Speed
    50000
  • Maximum Load Capacity
    2000 lb
  • Outer Diameter
    2 in
  • Product Types
    Raw Materials
  • Length
    6.5
  • RoHs Compliance
    Y
  • Length Tolerance
    Oversized - to finish to
  • Freight Class
    55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text