Motion
SBS-32-6

SYMMCO INC
SBS-32-6

Solid Bar Stock - SBS Series, 4 in OD, 6.5000 in Overall Length, Sintered Bronze Oil-Impregnated Material
MI ITEM #00009854
MFR #SBS-32-6
Price$1,771.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SBS-32-6

Solid Bar Stock - SBS Series, 4 in OD, 6.5000 in Overall Length, Sintered Bronze Oil-Impregnated Material
MI ITEM #00009854
MFR #SBS-32-6

Mfr description
SBS-32-6 SINTERED BRZ SOLID BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,771.38/each

Specifications

Dimensions

  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter
    4 in
  • Overall Length
    6.5000 in

Details

  • Harmonization Code
    740729
  • Manufacturer Catalog Number
    SBS-32-6
  • Material
    Sintered Bronze Oil-Impregnated
  • Material Specification
    CT-1000-K26, SAE841
  • Operating Temperature Range
    -12.2 to 104.4 °C, 10 to 220 °F
  • Product Types
    Solid Bar
  • RoHs Compliance
    Yes
  • Series
    SBS
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260010489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)