Motion
PB5602
Wear Plate - 5 in Width, 6 in Length, 1/8 in Thickness, Oil-Impregnated Sintered Bronze
Mi Item #00009887
MFR #PB5602
Price$345.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 5 in Width, 6 in Length, 1/8 in Thickness, Oil-Impregnated Sintered Bronze
Mi Item #00009887
MFR #PB5602

Mfr description
PB 5602 SINT BRZ PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.50/each

Specifications

Dimensions

  • Overall Length
    6.0000 in
  • Overall Width
    5.0000 in
  • Weight
    0.94 lbs

Details

  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Product Type
    Wear Strips & Wear Plates
  • Surface Type
    Plain
  • UPC_NO
    781711356920
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)