Motion
PP 6000 02
Wear Plate - 5 in Width, 6 in Length, 1/4 in Thickness, SAE 841 Material
Mi Item #00009894
MFR #PP 6000 02
Price$303.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 5 in Width, 6 in Length, 1/4 in Thickness, SAE 841 Material
Mi Item #00009894
MFR #PP 6000 02

Mfr description
PP 6000-2 PLATE STOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.33/each

Specifications

Dimensions

  • Maximum PV Value
    40000
  • Overall Length
    6.0000 in
  • Overall Width
    5.0000 in
  • Weight
    1.78 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    SAE 841
  • Material Specification
    SAE 841
  • Number Of Mounting Holes
    0
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    PP6000
  • Surface Type
    Plain
  • UPC_NO
    717905122606
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)