Motion
PB5605
Wear Plate - 5 in Width, 6 in Length, 5/16 in Thickness, Oil-Impregnated Sintered Bronze
MI ITEM #00009896
MFR #PB5605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 5 in Width, 6 in Length, 5/16 in Thickness, Oil-Impregnated Sintered Bronze
MI ITEM #00009896
MFR #PB5605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB 5605 SINT BRZ PLATE

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    Oil-Impregnated Sintered Bronze
  • Overall Width
    5.0000 in
  • Overall Length
    6.0000 in
  • Surface Type
    Plain
  • Material Specification
    SAE 841
  • UPC_NO
    781711356982
  • Product Type
    Wear Strips & Wear Plates
  • Weight
    2.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text