Motion
PP 6000 04
Wear Plate - 5 in Width, 6 in Length, 3/8 in Thickness, SAE 841 Material
MI ITEM #00009898
MFR #PP 6000 04
Price$319.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 5 in Width, 6 in Length, 3/8 in Thickness, SAE 841 Material
MI ITEM #00009898
MFR #PP 6000 04

Mfr description
PP 6000-4 PLATE STOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.91/each

Specifications

Dimensions

  • Maximum PV Value
    40000
  • Overall Length
    6.0000 in
  • Overall Width
    5.0000 in
  • Weight
    2.84 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    SAE 841
  • Material Specification
    SAE 841
  • Number Of Mounting Holes
    0
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    PP6000
  • Surface Type
    Plain
  • UPC_NO
    717905122613
  • Wear Product Type
    Wear Plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)