Motion
SP-5-6 X 6

SYMMCO INC
SP-5-6 X 6

Bronze Plate - 5 in Width, 6 in Length, 3/8 in Thickness, Sintered Bronze Oil-Impregnated
MI ITEM #00009899
MFR #SP-5-6 X 6
Price$264.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SP-5-6 X 6

Bronze Plate - 5 in Width, 6 in Length, 3/8 in Thickness, Sintered Bronze Oil-Impregnated
MI ITEM #00009899
MFR #SP-5-6 X 6

Mfr description
SP5-6 X 6 RECTANGULAR PLATE STOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.94/each

Specifications

Dimensions

  • ISO Grade
    9001:2008 & 14001:2004
  • Overall Length
    6.0000 in
  • Overall Width
    5.0000 in

Details

  • Harmonization Code
    740729
  • Material
    Sintered Bronze Oil-Impregnated
  • Material Specification
    SAE841, CT-1000-K26
  • Product Type
    Wear Strips & Wear Plates
  • Series
    SP
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    0781260000657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)