Motion
BBB-1
Plain Sleeve & Flanged Bearing Kit
Mi Item #00009916
MFR #BBB-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing Kit
Mi Item #00009916
MFR #BBB-1

Mfr description
BBB 1 BOST-BRONZE BANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    1.0000 to 3.0000 in
  • Weight
    26.37 lbs

Details

  • Bearing Material
    Oil-Impregnated Sintered Bronze
  • Groove Plug Type
    None
  • Material Specification
    SAE-841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Plain Sleeve & Flanged Bearing Kits
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438-73 Grade 1, Type 2, Mil-B-5687C TYPE 1
  • UPC_NO
    781711345009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)