Motion
SP20
Bearing, BOStonE F-1, solid bar, Glass Filled Teflon, 1-1/4" OD
Mi Item #00009954
MFR #SP20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE F-1, solid bar, Glass Filled Teflon, 1-1/4" OD
Mi Item #00009954
MFR #SP20

Mfr description
SP20 SOLID BAR 1-1/4 X 13 50963
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Length
    13 in

Details

  • Diameter Tolerance
    ±0.003 in
  • Finish
    No Finish
  • Material
    Fiberglass Reinforced Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)