Motion
FB-1013-10

SYMMCO INC
FB-1013-10

Flanged Bearing - 0.6250 in ID, 0.8125 in OD, 1.2500 in Length, 1.0625 in Flg Dia., 5/32 in Flg Thickness, Powdered Metal Material
MI ITEM #00010132
MFR #FB-1013-10
List Price$8.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
FB-1013-10

Flanged Bearing - 0.6250 in ID, 0.8125 in OD, 1.2500 in Length, 1.0625 in Flg Dia., 5/32 in Flg Thickness, Powdered Metal Material
MI ITEM #00010132
MFR #FB-1013-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.69/each for your price

Overview

Mfr description
FFB-1013-10 SINT BRZ BRG

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Material Specification
    CT-1000-K26, SAE841
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Harmonization Code
    848330
  • ISO Grade
    9001:2008 & 14001:2004
  • Series
    FB
  • UPC_NO
    781260000893
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text