Motion
FB1418-8

BOSTON GEAR
FB1418-8

Flanged Bearing - 1.1250 in OD, 1.0000 in Length, 1.3750 in Flg Dia., Powdered Metal Material
Mi Item #00010215
MFR #FB1418-8
Price$24.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FB1418-8

Flanged Bearing - 1.1250 in OD, 1.0000 in Length, 1.3750 in Flg Dia., Powdered Metal Material
Mi Item #00010215
MFR #FB1418-8

Mfr description
FB 1418-8 SINT BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.69/each

Specifications

Dimensions

  • Flange Diameter  
    1.3750 in
  • Flange Thickness
    0.1560 in
  • Inside Diameter
    0.8770 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.1250 in
  • Overall Length  
    1.0000 in
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Powdered Metal
  • Groove Plug Type
    None
  • Material Specification
    BOST-BRONZ
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B438-73 Grade 1, MIL-B-5687C Type I Comp. A, SAE 20-30, Type 2
  • UPC_NO
    781711356661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)