Specifications
Dimensions
- Inside Diameter0.5000 in
- Maximum PV Value75000
- Outside Diameter0.8750 in
- Overall Length1.2500 in
- Weight0.16 lbs
Details
- Bearing MaterialBronze
- Groove Plug TypeNone
- Material SpecificationSAE 660 (C932)
- Max V Value750 fp/min
- Operating Temperature RangeMaximum of +800 °F
- Product TypePlain Sleeve & Flanged Bearings
- Sleeve Bearing TypePlain Sleeve
- Standards MetASTM B584-78
- UPC_NO781711314500