Motion
CB091416
Cast Bronze Plain Sleeve Bearing - 0.5625 in ID, 0.8750 in OD, 2.0000 in Length, Cast Bronze C93200 (SAE 660) Material
Mi Item #00011010
MFR #CB091416
Price$13.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Plain Sleeve Bearing - 0.5625 in ID, 0.8750 in OD, 2.0000 in Length, Cast Bronze C93200 (SAE 660) Material
Mi Item #00011010
MFR #CB091416

Mfr description
CB 0914-16 BRZ BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.58/each

Specifications

Dimensions

  • Inside Diameter
    0.5625 in
  • Maximum P Value
    27.579 MPa;4000 psi
  • Maximum PV Value
    75000
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    2.0000 in
  • Weight
    0.22 lbs

Details

  • Additional Details
    Continuous Cast;Uniform Bronze Structure
  • Bearing Material
    Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) Bearings
  • Groove Plug Type
    None
  • Group & Class
    Cast Bronze
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905059988
  • Material
    Cast Bronze
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Max 500 ºF
  • Outside Diameter Tolerance
    0.8770 in-0.8780 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    83-7-7-3, ASTM B505, CDA 932, SAE 660
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905059988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)