Motion
CB101406
Cast Bronze Plain Sleeve Bearing - 0.6250 in ID, 0.8750 in OD, 0.7500 in Length, Cast Bronze C93200 (SAE 660) Material
MI ITEM #00011122
MFR #CB101406
Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Plain Sleeve Bearing - 0.6250 in ID, 0.8750 in OD, 0.7500 in Length, Cast Bronze C93200 (SAE 660) Material
MI ITEM #00011122
MFR #CB101406

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inside Diameter
    0.6250 in
  • Maximum P Value
    4000 psi
  • Maximum PV Value
    75000
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    0.7500 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    3/4 in, 19.05 mm
  • Recommended Shaft Size
    5/8 in
  • Thickness
    1/8 in, 3.18 mm
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Cast Bronze C93200 (SAE 660)
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) Bearings
  • Finish Coating
    Plain
  • Groove Plug Type
    None
  • Groove Type
    Plain
  • Group & Class
    Cast Bronze
  • Length Tolerance
    ±0.005 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CB101406
  • Manufacturer Upc Number
    717905060182
  • Material
    Cast Bronze
  • Material Specification
    SAE 660 (C932)
  • Max Pressure
    4000 psi
  • Max V Value
    750 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Max 500 ºF
  • Outside Diameter Tolerance
    0.8770 to 0.8780 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    No
  • Series
    Cast Bronze C93200 (SAE 660)
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    83-7-7-3, ASTM B505, CDA 932, SAE 660
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905060182

Overview

Mfr description
CB 1014-06 BRZ BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors.
  • These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements.
  • In addition to standard sleeve (plain) bearings, see your local Motion Branch for: Machined to print bearings Precision finished bearings Grease or oil grooved bearings Graphite-filled grooved bearings Graphite-filled plug type bearings Special alloy bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text