Motion
CB101420
Cast Bronze Plain Sleeve Bearing - 0.6250 in ID, 0.8750 in OD, 2.5000 in Length, Cast Bronze C93200 (SAE 660) Material
MI ITEM #00011178
MFR #CB101420
Your Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Plain Sleeve Bearing - 0.6250 in ID, 0.8750 in OD, 2.5000 in Length, Cast Bronze C93200 (SAE 660) Material
MI ITEM #00011178
MFR #CB101420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.24/each(List $12.75)

Overview

Mfr description
CB 1014-20 BRZ BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors.
  • These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements.
  • In addition to standard sleeve (plain) bearings, see your local Motion Branch for: Machined to print bearings Precision finished bearings Grease or oil grooved bearings Graphite-filled grooved bearings Graphite-filled plug type bearings Special alloy bearings

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Cast Bronze C93200 (SAE 660)
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Groove Plug Type
    None
  • Operating Temperature Range
    Max 500 ºF
  • Maximum PV Value
    75000
  • Max V Value
    750 fp/min
  • Material Specification
    SAE 660 (C932)
  • Standards Met
    83-7-7-3, ASTM B505, CDA 932, SAE 660
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905060267
  • UPC_NO
    717905060267
  • Weight
    0.23 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text