Motion
CB101608
Cast Bronze Plain Sleeve Bearing - 0.6250 in ID, 1.0000 in OD, 1.0000 in Length, Cast Bronze C93200 (SAE 660) Material
Mi Item #00011220
MFR #CB101608
Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Plain Sleeve Bearing - 0.6250 in ID, 1.0000 in OD, 1.0000 in Length, Cast Bronze C93200 (SAE 660) Material
Mi Item #00011220
MFR #CB101608

Mfr description
CB 1016-08 BRZ BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.28/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Maximum P Value
    27.579 MPa;4000 psi
  • Maximum PV Value
    75000
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    1.0000 in
  • Overall Thickness
    0.1875 in
  • Overall Width
    1.0000 in, 25.40 mm
  • Recommended Shaft Size
    5/8 in
  • Thickness
    0.1875 in, 4.76 mm
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) Bearings
  • Finish Coating
    Plain
  • Groove Plug Type
    None
  • Groove Type
    Plain
  • Group & Class
    Cast Bronze
  • Length Tolerance
    ±0.005 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CB101608
  • Manufacturer Upc Number
    717905060328
  • Material
    Cast Bronze
  • Material Specification
    SAE 660 (C932)
  • Max Pressure
    4000 psi
  • Max V Value
    750 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Max 500 ºF
  • Outside Diameter Tolerance
    10.0020 to 10.0030 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    No
  • Series
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    83-7-7-3, ASTM B505, CDA 932, SAE 660
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905060328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)