Motion
M1214-20

BOSTON GEAR
M1214-20

Bearing, Plain, Cylindrical, 660 Cast Bronze
MI ITEM #00011492
MFR #M1214-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
M1214-20

Bearing, Plain, Cylindrical, 660 Cast Bronze
MI ITEM #00011492
MFR #M1214-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Maximum PV Value
    75000
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    2.5000 in
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Leaded-Tin Bronze
  • Groove Plug Type
    None
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Operating Temperature Range
    Maximum of +800 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B584-78

Overview

Mfr description
M 1214-20 BRZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text