Motion
M1317-22

BOSTON GEAR
M1317-22

Plain Sleeve Bearing - 0.8125 in ID, 1.0625 in OD, 2.7500 in Length, Leaded-Tin Bronze Material
MI ITEM #00011876
MFR #M1317-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
M1317-22

Plain Sleeve Bearing - 0.8125 in ID, 1.0625 in OD, 2.7500 in Length, Leaded-Tin Bronze Material
MI ITEM #00011876
MFR #M1317-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M 1317-22 BRZ BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Leaded-Tin Bronze
  • Bushing Material
    Cast Bronze
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.7500 in, 69.85 mm
  • Description
    Bearing, Plain, Cylindrical, 660 Cast Bronze
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    Plain
  • Material
    Cast Bronze
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +800 °F
  • Maximum PV Value
    75000
  • Groove Type
    Plain
  • Maximum P Value
    20.6843 MPa;3000 psi
  • Max V Value
    750 fp/min
  • Material Specification
    SAE 660 (C932)
  • Standards Met
    ASTM B584-78
  • Series
    Bear-N-Bronz
  • Inside Diameter
    0.8125 in
  • Manufacturer Upc Number
    781711317662
  • UPC_NO
    781711317662
  • Weight
    0.32 lbs
  • Manufacturer Catalog Number
    M1317-22
  • Group & Class
    Cast Bronze
  • Max Pressure
    20.6843 MPa, 3000 psi
  • Recommended Shaft Size
    0.8125 in
  • Thickness
    0.1238 in, 3.14 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text