Motion
M1417-20

BOSTON GEAR
M1417-20

Plain Sleeve Bearing - 0.8750 in ID, 1.0625 in OD, 2.5000 in Length, Leaded-Tin Bronze Material
MI ITEM #00012012
MFR #M1417-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
M1417-20

Plain Sleeve Bearing - 0.8750 in ID, 1.0625 in OD, 2.5000 in Length, Leaded-Tin Bronze Material
MI ITEM #00012012
MFR #M1417-20

Mfr description
M 1417-20 BRZ BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inside Diameter
    0.8750 in
  • Maximum P Value
    20.68 MPa;3000 psi
  • Maximum PV Value
    75000
  • Outside Diameter  
    1.0625 in
  • Overall Length  
    2.5000 in
  • Overall Thickness
    0.0938 in
  • Overall Width
    2.5000 in, 63.50 mm
  • Recommended Shaft Size
    0.8750 in
  • Thickness
    0.0925 in, 2.35 mm
  • Weight
    0.23 lbs

Details

  • Bearing Material
    Leaded-Tin Bronze
  • Bushing Material
    Cast Bronze
  • Description
    Bearing, Plain, Cylindrical, 660 Cast Bronze
  • Finish Coating
    Plain
  • Groove Plug Type
    None
  • Groove Type
    Plain
  • Group & Class
    Cast Bronze
  • Manufacturer Catalog Number
    M1417-20
  • Manufacturer Upc Number
    781711318126
  • Material
    Cast Bronze
  • Material Specification
    SAE 660 (C932)
  • Max Pressure
    20.68 MPa, 3000 psi
  • Max PV Dry (psi x fpm)
    75000
  • Max V Value
    750 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +800 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Bear-N-Bronz
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B584-78
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781711318126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)