Motion
CB-1622-16
CB-1622-16 1 X 1-3/8 X 2in 660/932 Cast Brnz Sleeve Bearing
MI ITEM #00012637
MFR #CB-1622-16
Your Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB-1622-16 1 X 1-3/8 X 2in 660/932 Cast Brnz Sleeve Bearing
MI ITEM #00012637
MFR #CB-1622-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.60/each(List $20.90)

Overview

Mfr description
CB-1622-16 1 X 1-3/8 X 2IN C/B

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.005
  • Bore Diameter
  • Outside Diameter Tolerance
    +.002 to +.003
  • Outside Diameter
  • Overall Width
    1.3750 in
  • Description
    CB-1622-16 1 X 1-3/8 X 2in 660/932 Cast Brnz Sleeve Bearing
  • Overall Length
  • Material
    Cast Bronze
  • Operating Temperature Range
    -450°F to 450 °F
  • Max V Value
    750
  • Material Specification
    SAE 660
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802017255
  • UPC_NO
    00846802017255
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    CB162216
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.001
  • Load at Speed
    75000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text