Motion
M1823-12

BOSTON GEAR
M1823-12

Plain Sleeve Bearing - 1.1250 in ID, 1.4375 in OD, 1.5000 in Length, Leaded-Tin Bronze Material
MI ITEM #00012967
MFR #M1823-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
M1823-12

Plain Sleeve Bearing - 1.1250 in ID, 1.4375 in OD, 1.5000 in Length, Leaded-Tin Bronze Material
MI ITEM #00012967
MFR #M1823-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Inside Diameter
    1.1250 in
  • Maximum P Value
    20.68 MPa;3000 psi
  • Maximum PV Value
    75000
  • Outside Diameter  
    1.4375 in
  • Overall Length  
    1.5000 in
  • Thickness
    0.1575 in, 4.00 mm
  • Weight
    0.30 lbs

Details

  • Additional Details
    RoHS Compliant
  • Backing Material
    Cast Bronze
  • Bearing Material
    Leaded-Tin Bronze
  • Bushing Material
    Cast Bronze
  • Description
    Bearing, Plain, Cylindrical, 660 Cast Bronze
  • Groove Plug Type
    None
  • Group & Class
    Solid Bronze
  • Manufacturer Catalog Number
    M1823-12
  • Manufacturer Upc Number
    781711320945
  • Material
    Bronze
  • Material Specification
    SAE 660 (C932)
  • Max V Value
    750 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +800 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    Bear-N-Bronz
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B584-78
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781711320945

Overview

Mfr description
M 1823-12 BRZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text