Specifications
Dimensions
- Bore Diameter1.2500 in
- Maximum PV Value75000
- Outside Diameter1.7500 in
- Overall Length2.0000 in
- Weight0.74 lbs
Details
- Bearing MaterialLeaded-Tin Bronze
- Groove Plug TypeNone
- Material SpecificationSAE 660 (C932)
- Max V Value750 fp/min
- Operating Temperature RangeMaximum of +800 °F
- Product TypePlain Sleeve & Flanged Bearings
- Sleeve Bearing TypePlain Sleeve
- Standards MetASTM B584-78
Overview
Mfr description
M 2028-16 BRZ BRG